- 30 ft Overall Length
- 3 in Width
- Triangle End Fitting
| Color | Yellow |
| Width | 3 in |
| End Fitting | Triangle |
| Ultimate Break Strength | 15000 lbs |
| Material | Polyester |
| No. of Plies | 1 |
| Weight | 14.4 LB |
| EAN or UPC | 697886204853 |
| Color | Yellow |
| Width | 3 in |
| End Fitting | Triangle |
| Ultimate Break Strength | 15000 lbs |
| Material | Polyester |
| No. of Plies | 1 |
| Weight | 14.4 LB |
| EAN or UPC | 697886204853 |