- 27 ft Overall Length
- 3 in Width
- Chain Anchor End Fitting
| Ultimate Break Strength | 15000 lbs |
| Width | 3 in |
| Color | Yellow |
| No. of Plies | 1 |
| Material | Polyester |
| End Fitting | Chain Anchor |
| Weight | 16.8 LB |
| EAN or UPC | 697886204884 |
| Ultimate Break Strength | 15000 lbs |
| Width | 3 in |
| Color | Yellow |
| No. of Plies | 1 |
| Material | Polyester |
| End Fitting | Chain Anchor |
| Weight | 16.8 LB |
| EAN or UPC | 697886204884 |