- 27 ft Overall Length
- 3 in Width
- Sewn Eye End Fitting
| Color | Yellow |
| No. of Plies | 1 |
| Ultimate Break Strength | 15000 lbs |
| End Fitting | Sewn Eye |
| Width | 3 in |
| Material | Polyester |
| Weight | 11.0 LB |
| EAN or UPC | 697886204907 |
| Color | Yellow |
| No. of Plies | 1 |
| Ultimate Break Strength | 15000 lbs |
| End Fitting | Sewn Eye |
| Width | 3 in |
| Material | Polyester |
| Weight | 11.0 LB |
| EAN or UPC | 697886204907 |