- 30 ft Overall Length
- 3 in Width
| Material | Polyester |
| Width | 3 in |
| Ultimate Break Strength | 15000 lbs |
| No. of Plies | 1 |
| Color | Yellow |
| Weight | 11.0 LB |
| EAN or UPC | 697886204938 |
| Material | Polyester |
| Width | 3 in |
| Ultimate Break Strength | 15000 lbs |
| No. of Plies | 1 |
| Color | Yellow |
| Weight | 11.0 LB |
| EAN or UPC | 697886204938 |