- 30 in Length
- 20 in Width
- Polyester, Dyneema Material
| Width | 20 in |
| Color | White, Black, Yellow |
| Material | Polyester, Dyneema |
| Weight | 6.47 LB |
| EAN or UPC | 697886430962 |
| Width | 20 in |
| Color | White, Black, Yellow |
| Material | Polyester, Dyneema |
| Weight | 6.47 LB |
| EAN or UPC | 697886430962 |