- 3/8-16 Thread Size
- Steel Material
- 1000 lbs Vertical Capacity
| Vertical Capacity | 1000 lbs |
| Color | Self |
| Material | Steel |
| Weight | 0.6 LB |
| EAN or UPC | 697886641443 |
| Vertical Capacity | 1000 lbs |
| Color | Self |
| Material | Steel |
| Weight | 0.6 LB |
| EAN or UPC | 697886641443 |