- 1/2-13 Thread Size
- Steel Material
- 2500 lbs Vertical Capacity
| Color | Self |
| Material | Steel |
| Vertical Capacity | 2500 lbs |
| Weight | 3.6 LB |
| EAN or UPC | 697886641467 |
| Color | Self |
| Material | Steel |
| Vertical Capacity | 2500 lbs |
| Weight | 3.6 LB |
| EAN or UPC | 697886641467 |