- M12-1.75 Thread Size
- Steel Material
- 2314.85 lbs Vertical Capacity
| Vertical Capacity | 2314.85 lbs |
| Material | Steel |
| Color | Self |
| Weight | 1.64 LB |
| EAN or UPC | 697886641627 |
| Vertical Capacity | 2314.85 lbs |
| Material | Steel |
| Color | Self |
| Weight | 1.64 LB |
| EAN or UPC | 697886641627 |