- M24-3 Thread Size
- Steel Material
- 9259.42 lbs Vertical Capacity
| Vertical Capacity | 9259.42 lbs |
| Color | Self |
| Material | Steel |
| Weight | 7.2 LB |
| EAN or UPC | 697886641665 |
| Vertical Capacity | 9259.42 lbs |
| Color | Self |
| Material | Steel |
| Weight | 7.2 LB |
| EAN or UPC | 697886641665 |