- 30 ft Overall Length
- 2 in Width
- U-Hook End Fitting
| No. of Plies | 1 |
| Ultimate Break Strength | 10000 lbs |
| Material | Polyester |
| Width | 2 in |
| Color | Yellow |
| End Fitting | U-Hook |
| Weight | 6.0 LB |
| EAN or UPC | 697886264239 |
| No. of Plies | 1 |
| Ultimate Break Strength | 10000 lbs |
| Material | Polyester |
| Width | 2 in |
| Color | Yellow |
| End Fitting | U-Hook |
| Weight | 6.0 LB |
| EAN or UPC | 697886264239 |