- 30 ft Overall Length
- 4 in Width
- Chain Grab Hook End Fitting
| Material | Polyester |
| Ultimate Break Strength | 15000 lbs |
| Color | Yellow |
| End Fitting | Chain Grab Hook |
| No. of Plies | 1 |
| Width | 4 in |
| Weight | 14.6 LB |
| EAN or UPC | 697886264277 |
| Material | Polyester |
| Ultimate Break Strength | 15000 lbs |
| Color | Yellow |
| End Fitting | Chain Grab Hook |
| No. of Plies | 1 |
| Width | 4 in |
| Weight | 14.6 LB |
| EAN or UPC | 697886264277 |