- 27 ft Overall Length
- 4 in Width
- Triangle End Fitting
| End Fitting | Triangle |
| No. of Plies | 1 |
| Material | Polyester |
| Color | Yellow |
| Ultimate Break Strength | 15000 lbs |
| Width | 4 in |
| Weight | 14.8 LB |
| EAN or UPC | 697886264307 |
| End Fitting | Triangle |
| No. of Plies | 1 |
| Material | Polyester |
| Color | Yellow |
| Ultimate Break Strength | 15000 lbs |
| Width | 4 in |
| Weight | 14.8 LB |
| EAN or UPC | 697886264307 |