- 6 ft Length
- ALLOY Steel Material
- 7/32 in Diameter
- 5400 lbs Ultimate Break Strength
| Capacity @ 60° | 4700 |
| Vertical Capacity | 2700 lbs |
| Color | Black/Yellow |
| Material | Alloy Steel |
| Ultimate Break Strength | 5400 lbs |
| End Fitting | Sling Hook |
| Grade | 100 |
| Capacity @ 45° | 3800 |
| Hook Opening | 0.85 in |
| Weight | 4.0 LB |
| EAN or UPC | 697886300012 |

