- 10 ft Length
- ALLOY Steel Material
- 9/32 in Diameter
- 8600 lbs Ultimate Break Strength
| Vertical Capacity | 4300 lbs |
| Capacity @ 45° | 6100 |
| Color | Black/Yellow |
| Grade | 100 |
| Hook Opening | 1.01 in |
| Material | Alloy Steel |
| Ultimate Break Strength | 8600 lbs |
| Capacity @ 60° | 7400 |
| End Fitting | Sling Hook |
| Weight | 10.5 LB |
| EAN or UPC | 697886300043 |

