- 20 ft Length
- Steel Material
- 3/4 in Diameter
- 22400 lbs Ultimate Break Strength
| Capacity Of Vertical Load | 11200 lbs |
| Ultimate Break Strength | 22400 lbs |
| Basket Capacity @ 90° | 22000 lbs |
| Eye Length | 12 in |
| Type | Wire Rope |
| Length | 20 ft |
| Choker Capacity | 8200 lbs |
| Eye Width | 6 in |
| Eye Type | Eye/Eye |
| Color | Self |
| Material | Steel |
| Weight | 24.44 LB |
| EAN or UPC | 697886194437 |

