- 3/4 in Size
- Steel Material
- 13000 lbs Vertical Capacity
| Vertical Capacity | 13000 lbs |
| Color | Silver/Orange |
| Material | Steel |
| Weight | 2.3 LB |
| EAN or UPC | 697886615178 |
| Vertical Capacity | 13000 lbs |
| Color | Silver/Orange |
| Material | Steel |
| Weight | 2.3 LB |
| EAN or UPC | 697886615178 |