- 12 ft Length
- Alloy Steel Material
- 3/8 in Diameter
- 17600 lbs Ultimate Break Strength
| Hook Opening | 1.06 in |
| Grade | 100 |
| Ultimate Break Strength | 17600 lbs |
| Capacity @ 60° | 15200 |
| Capacity @ 30° | 8800 |
| Capacity @ 45° | 12400 |
| Material | Alloy Steel |
| Color | Self |
| End Fitting | Oblong/Clevlok Sling Hook |
| Weight | 40.8 LB |
| EAN or UPC | 697886747916 |

