- 12 ft Length
- Steel Material
- 3/8 in Diameter
- 5600 lbs Ultimate Break Strength
| Basket Capacity @ 90° | 5800 lbs |
| Color | Self |
| Ultimate Break Strength | 5600 lbs |
| Type | Wire Rope |
| Material | Steel |
| Eye Length | 6 in |
| Eye Width | 3 in |
| Length | 12 ft |
| Eye Type | Eye/Eye |
| Capacity Of Vertical Load | 2800 lbs |
| Choker Capacity | 2200 lbs |
| Weight | 3.588 LB |
| EAN or UPC | 697886193775 |

