- 8 ft Length
- Alloy Steel Material
- 3/8 in Diameter
- 17600 lbs Ultimate Break Strength
| Material | Alloy Steel |
| Grade | 100 |
| Hook Opening | 1.06 in |
| Capacity @ 30° | 13200 |
| End Fitting | Oblong/Clevlok Sling Hook |
| Capacity @ 60° | 22900 |
| Capacity @ 45° | 18700 |
| Ultimate Break Strength | 17600 lbs |
| Color | Self |
| Weight | 59.3 LB |
| EAN or UPC | 697886752996 |

