- 14 ft Length
- Alloy Steel Material
- 3/8 in Diameter
- 17600 lbs Ultimate Break Strength
| Vertical Capacity | 8800 lbs |
| Grade | 100 |
| Color | Self |
| Ultimate Break Strength | 17600 lbs |
| Hook Opening | 0.52 in |
| Material | Alloy Steel |
| End Fitting | Grab Hook/Grab Hook |
| Weight | 22.1 LB |
| EAN or UPC | 697886756413 |

