- 3/8 in Size
- Steel Material
- 3000 lbs Vertical Capacity
| Color | Silver/Orange |
| Material | Steel |
| Vertical Capacity | 3000 lbs |
| Weight | 0.3 LB |
| EAN or UPC | 697886639372 |
| Color | Silver/Orange |
| Material | Steel |
| Vertical Capacity | 3000 lbs |
| Weight | 0.3 LB |
| EAN or UPC | 697886639372 |