- 8 ft Length
- Alloy Steel Material
- 5/8 in Diameter
- 45200 lbs Ultimate Break Strength
| End Fitting | Oblong/Clevlok Grab Hook |
| Material | Alloy Steel |
| Capacity @ 45° | 32000 |
| Color | Self |
| Hook Opening | 0.77 in |
| Capacity @ 30° | 22600 |
| Capacity @ 60° | 39100 |
| Grade | 100 |
| Ultimate Break Strength | 45200 lbs |
| Weight | 74.1 LB |
| EAN or UPC | 697886778262 |

