- 20 ft Length
- Alloy Steel Material
- 5/8 in Diameter
- 45200 lbs Ultimate Break Strength
| End Fitting | Oblong/Grab Hook |
| Grade | 100 |
| Hook Opening | 0.75 in |
| Capacity @ 30° | 22600 |
| Capacity @ 45° | 32000 |
| Color | Self |
| Ultimate Break Strength | 45200 lbs |
| Material | Alloy Steel |
| Capacity @ 60° | 39100 |
| Weight | 168.3 LB |
| EAN or UPC | 697886778392 |

