- 8 ft Length
- Steel Material
- 5/8 in Diameter
| Type | Wire Rope |
| Choker Capacity | 5000 lbs |
| Length | 8 ft |
| Material | Steel |
| Eye Width | 5 in |
| Eye Length | 10 in |
| Eye Type | Eye/Eye/SCH |
| Color | Self |
| Weight | 12.66 LB |
| EAN or UPC | 697886442781 |
| Type | Wire Rope |
| Choker Capacity | 5000 lbs |
| Length | 8 ft |
| Material | Steel |
| Eye Width | 5 in |
| Eye Length | 10 in |
| Eye Type | Eye/Eye/SCH |
| Color | Self |
| Weight | 12.66 LB |
| EAN or UPC | 697886442781 |