- 20 ft Length
- Steel Material
- 5/8 in Diameter
- 15600 lbs Ultimate Break Strength
| Eye Width | 5 in |
| Material | Steel |
| Choker Capacity | 5800 lbs |
| Color | Self |
| Type | Wire Rope |
| Ultimate Break Strength | 15600 lbs |
| Eye Length | 10 in |
| Basket Capacity @ 90° | 15600 lbs |
| Capacity Of Vertical Load | 7800 lbs |
| Length | 20 ft |
| Eye Type | Eye/Eye |
| Weight | 16.524 LB |
| EAN or UPC | 697886194321 |

