- 10 ft Length
- Alloy Steel Material
- 5/8 in Diameter
- 45200 lbs Ultimate Break Strength
| Ultimate Break Strength | 45200 lbs |
| Grade | 100 |
| Vertical Capacity | 22600 lbs |
| End Fitting | Clevlok Grab Hook/Clevlok Grab Hook |
| Color | Self |
| Material | Alloy Steel |
| Hook Opening | 0.77 in |
| Weight | 41.9 LB |
| EAN or UPC | 697886786793 |

