- 5/8 in Size
- Steel Material
- 9000 lbs Vertical Capacity
| Color | Silver/Orange |
| Material | Steel |
| Vertical Capacity | 9000 lbs |
| Weight | 1.43 LB |
| EAN or UPC | 697886639402 |
| Color | Silver/Orange |
| Material | Steel |
| Vertical Capacity | 9000 lbs |
| Weight | 1.43 LB |
| EAN or UPC | 697886639402 |