- 10 ft Overall Length
- 1 in Width
| Width | 1 in |
| Color | Black |
| Material | Polyester |
| No. of Plies | 1 |
| Ultimate Break Strength | 2100 lbs |
| Weight | 0.9 LB |
| EAN or UPC | 697886601072 |
| Width | 1 in |
| Color | Black |
| Material | Polyester |
| No. of Plies | 1 |
| Ultimate Break Strength | 2100 lbs |
| Weight | 0.9 LB |
| EAN or UPC | 697886601072 |