- 10 ft Overall Length
- 1 in Width
- Flat Hook End Fitting
| End Fitting | Flat Hook |
| No. of Plies | 1 |
| Material | Polyester |
| Ultimate Break Strength | 1000 lbs |
| Width | 1 in |
| Color | Black |
| Weight | 0.7 LB |
| EAN or UPC | 697886601102 |
| End Fitting | Flat Hook |
| No. of Plies | 1 |
| Material | Polyester |
| Ultimate Break Strength | 1000 lbs |
| Width | 1 in |
| Color | Black |
| Weight | 0.7 LB |
| EAN or UPC | 697886601102 |