- 10 ft Overall Length
- 1 in Width
- Zinc Plated Open Hook End Fitting
| Ultimate Break Strength | 1000 lbs |
| End Fitting | Zinc Plated Open Hook |
| Color | Black |
| No. of Plies | 1 |
| Width | 1 in |
| Material | Polyester |
| Weight | 1.2 LB |
| EAN or UPC | 697886601126 |
| Ultimate Break Strength | 1000 lbs |
| End Fitting | Zinc Plated Open Hook |
| Color | Black |
| No. of Plies | 1 |
| Width | 1 in |
| Material | Polyester |
| Weight | 1.2 LB |
| EAN or UPC | 697886601126 |