- 10 ft Overall Length
- 1 in Width
- Hook & Keeper End Fitting
| End Fitting | Hook & Keeper |
| Ultimate Break Strength | 1000 lbs |
| No. of Plies | 1 |
| Material | Polyester |
| Color | Black |
| Width | 1 in |
| Weight | 1.1 LB |
| EAN or UPC | 697886601140 |
| End Fitting | Hook & Keeper |
| Ultimate Break Strength | 1000 lbs |
| No. of Plies | 1 |
| Material | Polyester |
| Color | Black |
| Width | 1 in |
| Weight | 1.1 LB |
| EAN or UPC | 697886601140 |