- 27 ft Overall Length
- 2 in Width
- Triangle End Fitting
| Material | Polyester |
| Ultimate Break Strength | 5000 lbs |
| Width | 2 in |
| End Fitting | Triangle |
| No. of Plies | 1 |
| Color | Yellow |
| Weight | 4.2 LB |
| EAN or UPC | 697886605032 |
| Material | Polyester |
| Ultimate Break Strength | 5000 lbs |
| Width | 2 in |
| End Fitting | Triangle |
| No. of Plies | 1 |
| Color | Yellow |
| Weight | 4.2 LB |
| EAN or UPC | 697886605032 |