- 27 ft Overall Length
- 2 in Width
- Forged Snap Hook End Fitting
| Width | 2 in |
| Material | Polyester |
| Ultimate Break Strength | 5000 lbs |
| Color | Yellow |
| End Fitting | Forged Snap Hook |
| No. of Plies | 1 |
| Weight | 5.8 LB |
| EAN or UPC | 697886605094 |
| Width | 2 in |
| Material | Polyester |
| Ultimate Break Strength | 5000 lbs |
| Color | Yellow |
| End Fitting | Forged Snap Hook |
| No. of Plies | 1 |
| Weight | 5.8 LB |
| EAN or UPC | 697886605094 |