- 27 ft Overall Length
- 2 in Width
- Flat Hook End Fitting
| Ultimate Break Strength | 10000 lbs |
| Material | Polyester |
| Width | 2 in |
| No. of Plies | 1 |
| Color | Yellow |
| End Fitting | Flat Hook |
| Weight | 5.19 LB |
| EAN or UPC | 697886610012 |
| Ultimate Break Strength | 10000 lbs |
| Material | Polyester |
| Width | 2 in |
| No. of Plies | 1 |
| Color | Yellow |
| End Fitting | Flat Hook |
| Weight | 5.19 LB |
| EAN or UPC | 697886610012 |