- 30 ft Overall Length
- 2 in Width
- Twisted Snap Hook End Fitting
| Width | 2 in |
| Ultimate Break Strength | 10000 lbs |
| Color | Yellow |
| Material | Polyester |
| No. of Plies | 1 |
| End Fitting | Twisted Snap Hook |
| Weight | 5.8 LB |
| EAN or UPC | 697886610081 |
| Width | 2 in |
| Ultimate Break Strength | 10000 lbs |
| Color | Yellow |
| Material | Polyester |
| No. of Plies | 1 |
| End Fitting | Twisted Snap Hook |
| Weight | 5.8 LB |
| EAN or UPC | 697886610081 |