- 27 ft Overall Length
- 2 in Width
- Chain Anchor End Fitting
| Color | Yellow |
| Ultimate Break Strength | 10000 lbs |
| No. of Plies | 1 |
| Width | 2 in |
| End Fitting | Chain Anchor |
| Material | Polyester |
| Weight | 13.0 LB |
| EAN or UPC | 697886278366 |
| Color | Yellow |
| Ultimate Break Strength | 10000 lbs |
| No. of Plies | 1 |
| Width | 2 in |
| End Fitting | Chain Anchor |
| Material | Polyester |
| Weight | 13.0 LB |
| EAN or UPC | 697886278366 |