Skip to content Skip to navigation menu
ALLOY FITTINGS

732DESH

ALLOY FITTINGS
Item #121420917
  • 7/32 in Diameter
  • Steel Material
ALLOY FITTINGS
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/32 in Diameter
  • Steel Material
Color Self
Material Steel
Grade 80/100
Weight 0.8 LB
EAN or UPC 697886815998
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison