- 16 ft Length
- Alloy Steel Material
- 7/32 in Diameter
- 5400 lbs Ultimate Break Strength
| Hook Opening | 0.97 in |
| Grade | 100 |
| Capacity @ 30° | 2700 |
| Ultimate Break Strength | 5400 lbs |
| Color | Self |
| Material | Alloy Steel |
| Capacity @ 60° | 4700 |
| Capacity @ 45° | 3800 |
| End Fitting | Oblong/Sling Hook |
| Weight | 17.1 LB |
| EAN or UPC | 697886816797 |

