- 14 ft Length
- Alloy Steel Material
- 7/32 in Diameter
- 5400 lbs Ultimate Break Strength
| Ultimate Break Strength | 5400 lbs |
| Color | Self |
| Material | Alloy Steel |
| End Fitting | Grab Hook/Grab Hook |
| Vertical Capacity | 2700 lbs |
| Hook Opening | 0.33 in |
| Grade | 100 |
| Weight | 7.5 LB |
| EAN or UPC | 697886822262 |

