- 10 ft Length
- Alloy Steel Material
- 9/32 in Diameter
- 8600 lbs Ultimate Break Strength
| Capacity @ 45° | 6100 |
| Color | Self |
| Hook Opening | 1.19 in |
| Capacity @ 60° | 7400 |
| Ultimate Break Strength | 8600 lbs |
| End Fitting | Oblong/Sling Hook |
| Material | Alloy Steel |
| Grade | 100 |
| Capacity @ 30° | 4300 |
| Weight | 19.3 LB |
| EAN or UPC | 697886619725 |

