- 10 ft Length
- Dyneema/Nylon Material
- Orange
- 1 in Body Relaxed Diameter
| Ultimate Break Strength | 20000 lbs |
| Choker Capacity | 8000 lbs |
| Contact Width | 1.56 in |
| Basket Capacity @ 90° | 20000 lbs |
| Color | Orange |
| Body Relaxed Dia. | 1 in |
| Material | Dyneema/Nylon |
| Vertical Capacity | 10000 lbs |
| Weight | 2.5 LB |
| EAN or UPC | 697886432836 |

