- 20 ft Length
- Dyneema/Nylon Material
- Orange
- 1.13 in Body Relaxed Diameter
| Color | Orange |
| Ultimate Break Strength | 30000 lbs |
| Choker Capacity | 12000 lbs |
| Contact Width | 1.75 in |
| Vertical Capacity | 15000 lbs |
| Body Relaxed Dia. | 1.13 in |
| Material | Dyneema/Nylon |
| Basket Capacity @ 90° | 30000 lbs |
| Weight | 7.6 LB |
| EAN or UPC | 697886433383 |

