- 20 ft Length
- Dyneema/Nylon Material
- Orange
- 1.25 in Body Relaxed Diameter
| Basket Capacity @ 90° | 40000 lbs |
| Color | Orange |
| Ultimate Break Strength | 40000 lbs |
| Body Relaxed Dia. | 1.25 in |
| Vertical Capacity | 20000 lbs |
| Material | Dyneema/Nylon |
| Choker Capacity | 16000 lbs |
| Contact Width | 2 in |
| Weight | 8.9 LB |
| EAN or UPC | 697886433833 |

