- 12 in Length
- 10 in Width
- Polyester, Kevlar Material
| Width | 10 in |
| Material | Polyester, Kevlar |
| Color | Black/Yellow Edge |
| Weight | 2.04 LB |
| EAN or UPC | 697886639747 |
| Width | 10 in |
| Material | Polyester, Kevlar |
| Color | Black/Yellow Edge |
| Weight | 2.04 LB |
| EAN or UPC | 697886639747 |