- 3 ft Length
- Polyester Material
- 3200 lbs Ultimate Break Strength
| Width | 1 in |
| Ultimate Break Strength | 3200 lbs |
| Capacity Of Vertical Load | 1600 lbs |
| Eye Length | 8.5 in |
| No. of Plies | 1 |
| Type | Web |
| Choker Capacity | 1280 lbs |
| Eye Type | Flat |
| Length | 3 ft |
| Basket Capacity @ 90° | 3200 lbs |
| Color | Silver with Blue Edge |
| Material | Polyester |
| Weight | 0.34 LB |
| EAN or UPC | 697886100001 |

