- 10 ft Length
- Polyester Material
- 6400 lbs Ultimate Break Strength
| Eye Type | Flat |
| Capacity Of Vertical Load | 3200 lbs |
| No. of Plies | 1 |
| Eye Length | 10 in |
| Width | 2 in |
| Basket Capacity @ 90° | 6400 lbs |
| Type | Web |
| Color | Yellow |
| Ultimate Break Strength | 6400 lbs |
| Length | 10 ft |
| Choker Capacity | 2500 lbs |
| Material | Polyester |
| Weight | 1.62 LB |
| EAN or UPC | 697886264758 |

