- 8 ft Length
- Polyester Material
- 12800 lbs Ultimate Break Strength
| Choker Capacity | 5000 lbs |
| Length | 8 ft |
| Material | Polyester |
| Eye Length | 10 in |
| Basket Capacity @ 90° | 12800 lbs |
| Ultimate Break Strength | 12800 lbs |
| Color | Yellow |
| Width | 2 in |
| Type | Web |
| Capacity Of Vertical Load | 6400 lbs |
| No. of Plies | 2 |
| Eye Type | Flat |
| Weight | 2.15 LB |
| EAN or UPC | 697886265731 |

