- 6 ft Length
- Polyester Material
- 12800 lbs Ultimate Break Strength
| Width | 2 in |
| Eye Type | Flat |
| Basket Capacity @ 90° | 12800 lbs |
| Color | Silver with Blue Edge |
| Choker Capacity | 5000 lbs |
| Material | Polyester |
| Type | Web |
| Eye Length | 10 in |
| Length | 6 ft |
| Capacity Of Vertical Load | 6400 lbs |
| Ultimate Break Strength | 12800 lbs |
| No. of Plies | 2 |
| Weight | 1.65 LB |
| EAN or UPC | 697886917920 |

