- 10 ft Length
- Polyester Material
- 17600 lbs Ultimate Break Strength
| Type | Web |
| Eye Type | Flat & Tapered |
| No. of Plies | 2 |
| Eye Length | 11 in |
| Basket Capacity @ 90° | 17600 lbs |
| Ultimate Break Strength | 17600 lbs |
| Length | 10 ft |
| Capacity Of Vertical Load | 8800 lbs |
| Material | Polyester |
| Choker Capacity | 7040 lbs |
| Width | 3 in |
| Color | Yellow |
| Weight | 3.98 LB |
| EAN or UPC | 697886265953 |

