- 12 ft Length
- Polyester Material
- 17600 lbs Ultimate Break Strength
| Eye Type | Flat & Tapered |
| Capacity Of Vertical Load | 8800 lbs |
| Basket Capacity @ 90° | 17600 lbs |
| Color | Yellow |
| Eye Length | 11 in |
| Length | 12 ft |
| No. of Plies | 2 |
| Width | 3 in |
| Ultimate Break Strength | 17600 lbs |
| Type | Web |
| Choker Capacity | 7040 lbs |
| Material | Polyester |
| Weight | 4.74 LB |
| EAN or UPC | 697886265977 |

